Beli heater bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BESSEY Bearing Heater
    Mulai

    Rp8.399.900

    BESSEY Bearing Heater
    Deskripsi:
    These cross bars support a bearing while it is being heated on an induction bearing heater. Cross bars can be changed to support different bearing sizes. The largest cross bar that will fit the bore diameter should be used to support the bearing being heated. Match the cross bar to a compatible induction heater series.
    atribut:
    • UNSPSC: 31171527
  2. SKF Hot Plate Elektrik untuk Bearing
    Mulai

    Rp24.999.900

    SKF Hot Plate Elektrik untuk Bearing
    Deskripsi:
    Thermostat controlled bearing heating The SKF Electric Hot Plate 729659 C, is a professional heating device especially designed for pre-heating small bearings prior to mounting. The temperature of the plate can be adjusted at the turn of a knob to provide a temperature range of between 50 and 200 °C (120 and 390 °F).
    atribut:
    • Spare Part: 729659 C-1
  3. Non Brand Ember Stainless Steel
    Rating:
    93% of 100
    (3)
    Mulai

    Rp109.900

  4. Barton Tools Bearing Induction Heater Vertical & Horizontal
    Mulai

    Rp25.999.900

    Barton Tools Bearing Induction Heater Vertical & Horizontal
    atribut:
    • Heating Method: Vertical and Horizontal
    • Rated Voltage (V): 220
    • Rated Power (kVA): 3.6
    • Rated Current (A): 15
    • Controls: Manual, Temperature, Time Control
    • Maximum Temperature (°C): 300
    • Heating Rod/Yoke Size (mm): 10x10 (1pc), 30x30 (1pc), 50x50 (1pc)
    • Inside Diameter Range (mm): 20-160
    • Maximum Width (mm): (Vertical) 120, (Horizontal) 175
    • Outer Diameter (mm): <440
    • Packing Dimension (mm): 555x580x415
  5. SKF Medium Induction Heater TIH-100M/230V (Pemanas Laher Induksi)
    Mulai

    Rp109.999.900

    SKF Medium Induction Heater TIH-100M/230V (Pemanas Laher Induksi)
    Deskripsi:
    The SKF medium induction heater TIH 100m has the same high standards of efficiency and performance as the smaller heater TIH 030m, combined with increased capacity. The advanced design of the power electronics allows features of accurate electric current control, cut-outs to avoid overheating and controls on rate of temperature increase. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 120 kg (264 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. In addition to temperature mode, the TIH 100m is equipped with a time mode for heating components other than bearings. The heater is supplied standard with three yokes and is available in two executions: 230V/50-60Hz or 400-460V/50-60Hz.
    atribut:
    • Voltage (V): 230
    • Frequency (Hz): 50/60
    • Max. Bearing Weight (kg): 120
    • Magnetic Probe: Yes, K-Type
    • Range Time Control (minute): 0-60
    • Accuracy Time Control (s): ±0.01
    • Thermometer Mode: Yes
    • Bearing Mode: Yes
    • Power Reduction: 2-step; 50 - 100%
    • Control Panel: Key board with LED in Remote Control
    • Dimensions (mm): 570x230x350
    • Maximum Bore Diameter (mm): 20-400
    • Maximum Power Consumption (kVA): 3.6
    • Temperature Control Accuracy (°C): ±2
    • Temperature Control Range (°C): 0 - 250
  6. SKF Small Induction Heater (Pemanas Laher Induksi)
    Mulai

    Rp77.999.900

    SKF Small Induction Heater (Pemanas Laher Induksi)
    Deskripsi:
    TIH 030m Small induction heater with a 40 kg bearing heating capacity The new SKF small induction heater TIH 030m combines high heating capacity with portability. The compact lightweight design makes the TIH 030m portable. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 40 kg (88 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. - Compact lightweight design; just 21 kg (46 lb), facilitating portability - Capable of heating a 28 kg (62 lb) bearing in just 20 minutes - Supplied standard with three yokes, allowing bearings with a bore diameter from 20mm (0.8 in.) up to a maximum weight of 40 kg (90 lb) to be heated
    atribut:
    • Coil Diameter (mm): 95.0
    • Bearing Support Arms: Yes, foldable
    • Colour: Light grey, black
    • Cooling fan: No
    • Demagnetisation After Heating (according SKF norms): < 2 A/cm A/cm
    • Dimensions (WxLxH) (mm): 195x450x210
    • Error Guiding Codes: Yes
    • Heating Performance Example (bearing, weight, temperature, time): 23136 CC/W33, 28kg, 110°C, 20min
    • Heating Temperature Control (°C): 0 to 250
    • Heating Temperature Increments (°C): 1
    • Heating Time Control (minute): 0.1 -60
    • Heating Time Steps (minute): 0.1
    • Housing Material: Steel Glass fibre filled polyamide
    • Main Yoke Type: Loose yoke
    • Maximum Heating Temperature (°C): 250
    • Operating Area Height (mm): 135
    • Operating Area Width (mm): 100
    • Power Consumption (max) (kVA): 2
    • Power Setting (%): 50-100
    • Remote Control Panel (wired): Yes, with LED display
    • Temperature Measurement: Magnetic probe K-type
    • Thermal Overload Protection: Yes
    • Thermometer Mode: Yes
    • Time Mode: Yes
    • Voltage (V): 220-240
    • Voltage Frequency (Hz): 50-60
    • Workpiece Bore Diameter (mm): 20 to 300
    • Workpiece Weight (max) (kg): 40
    • Yoke Storage: Yes, internal
  7. Tanaka Steel Bucket
    Mulai

    Rp199.900

    Tanaka Steel Bucket
    atribut:
    • Capacity (L): 11
    • Outer Dia. x H (mm): 315x240
    • Finish Material: Main Body: Galvanized Steel Sheet, Handle: Zinc Iron Wire, Handle: Polypropylene(PP)
  8. CKE Air Curtain (Tirai Udara)
    Mulai

    Rp1.699.900

    CKE Air Curtain (Tirai Udara)
    Deskripsi:
    Air curtain/ air door/ tirai udara/ pintu sekat udara cocok digunakan pada bangunan mall, kantor, rumah sakit, dan tempat lain yang memerlukan perlindungan dari udara luar ruangan yang tidak baik untuk kesehatan serta menjaga suhu ruangan tetap sama meskipun pintu dalam kondisi terbuka.Keunggulan :1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  9. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  10. Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)
    Mulai

    Rp59.999.900

    Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 27121602
    • Cylinder Series: SCL
    • Cylinder Type: Low Profile
    • Maximum Handle Effort (lbs): 93
    • Maximum Pressure (psi): 10000
    • Pump Model Number: 6W462 (Mfr. No. P392)
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
  11. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  12. SKF Portable Induction Heater Kit
    Mulai

    Rp81.999.900

    SKF Portable Induction Heater Kit
    atribut:
    • Dimensions (WxLxH) (mm): 450x500x100
    • Current Consumption (A): 10 (max)
    • Heating Temperature (°C): 200 (max)
    • Heating Temperature Control (°C): 40.0 - 200.0
    • Voltage (V): 220.0 – 240.0
    • Workpiece Bore Diameter (mm): 30.0 – 320.0
    • Workpiece Weight (kg): 20 (max)
    • Workpiece Width (mm): 85 (max)
  13. Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Mulai

    Rp179.999.900

    Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Deskripsi:
    Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.
    atribut:
    • UNSPSC: 27111715
  14. SIMATHERM Induction Heater
    Mulai

    Rp129.999.900

    SIMATHERM Induction Heater
    Deskripsi:
    Medium-sized heater for bearings up to 120 kg :The medium-sized simatherm induction heater for roller bearings and other circular metal workpieces up to 400 mm bore diameter and a cross section of 145 x 205 mm. With the integrated time and temperature controls, roller bearings can be heated to the prescribed 110°C while other circular metal workpieces can be heated to 250°C.-Three yokes included-Very compact design – including the three yokes,only 35 kg overall weight-Swivel arm is available as an option-Other power versions are available upon requestDescription IH 070 :1.Clear control panel with LED display2.Heating surface3.Induction coil outside of the housing shortens the heating time and reduces the energy consumption4.Support yoke (three yokes included)5.Magnetic temperature probe for monitoring the bearing temperature and for preventing overheating6.Cable7.Main switch
    atribut:
    • Temperature Control Range (°C): 0 - 250
    • Magnetic Probe: Yes, Type K
    • Accuracy (s): ± 0.01
    • Automatic Demagnetization: Yes / < 2A/cm
    • Bearing Temperature Mode: Yes
    • Error Guide Codes: Yes
    • Power Reduction (%): 4 levels / 20-40-60-80
    • Suitable for Heating Pre-Greased Bearings: Yes
    • Suitable for Heating Sealed Bearings: Yes
    • Thermometer Mode: Yes
    • Time Control Range (minute): 0 - 60
  15. SKF Yoke untuk Bearing Heater
    Mulai

    Rp34.999.900

    SKF Yoke untuk Bearing Heater
    Deskripsi:
    TIH 220m Large induction heater with a 300 kg bearing heating capacity The large induction heater TIH 220m is a reliable and robust induction heater from the TIH...m range suitable for heating bearings up to a maximum weight of 300 kg (660 lb) and solid components up to a maximum weight of 150 kg (330 lb). Advanced design of the power electronics including current and overheating control, combined with user friendly features such as sliding arms and remote control are standard to the TIH...m range.- Capable of heating a 220 kg (480 lb) bearing in just 20 minutes- Supplied standard with two yokes, allowing bearings with a bore diameter from 60 mm (2.3 in.) up to a maximum weight of 300 kg (660 lb) to be heated- Sliding arm for large size yoke
    atribut:
    • Max Bearing Weight (kg): 300
    • Bore Diameter Range (mm): 60-600
    • Operating area (wxh) (mm): 250x255
    • Coil Diameter (mm): 140.0
    • Application Sample: 23172 CC/W33
    • Dimensions (W x D x H) (mm): 750x290x440
    • Maximum Power Consumption (kVA): 10-11.5
    • Temperature (°C): 110
    • Temperature Control (°C): 20 to 250
    • Usage Time (minute): 20
  16. JUMO dTRON PID Temperature Controller
    Mulai

    Rp19.999.900

    JUMO dTRON PID Temperature Controller
    Deskripsi:
    Jumo Temperature ControllerThe Jumo dTRON series temperature controller has supply voltage ranging from 110VAC to 240VAC. This controller has a width of 48mm and a height of 48mm(1/16 DIN) device. It has a single analogue input, two relays and two logic inputs or two logic outputs. This is robust equipment that includes 4, freely programmable devices in different DIN formats for controlling temperature, pressure and other process variables. The instruments can be used as 2-state, 3-state, modulating or continuous controllers. The electrical connection at the back is established via screw terminals.Inclusions:Controller, seal, fastening elements, operating instructions.
    atribut:
    • Additional Function: ON/OFF, PID
    • Display Colour: Red/Green
    • Maximum Operating Temperature (°C): 55
    • Minimum Operating Temperature (°C): 0 (zero)
    • Series: dTRON
  17. SUN RUN SQB 3/8UM + Hose 1.8m + Pressure Gauge 2.5inch c/w Adapter Gauge
    Mulai

    Rp3.999.900

    SUN RUN SQB 3/8UM + Hose 1.8m + Pressure Gauge 2.5inch c/w Adapter Gauge
    Deskripsi:
    Include : - Hose - Coupler - Presure Gauge - Adapter Gauge
    atribut:
    • Pressure Gauge Size (inch): 2.5
    • Hose Length (m): 1.8
    • Set Contents: Hose, Coupler, Presure Gauge, Adapter Gauge
  18. TEKIRO Bench Vise (Ragum)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
Daftar Harga heater bearing Terbaru October 2026
BESSEY Bearing HeaterRp8.399.900
SKF Hot Plate Elektrik untuk BearingRp24.999.900
Non Brand Ember Stainless SteelRp109.900
Barton Tools Bearing Induction Heater Vertical & HorizontalRp25.999.900
SKF Medium Induction Heater TIH-100M/230V (Pemanas Laher Induksi)Rp109.999.900
SKF Small Induction Heater (Pemanas Laher Induksi)Rp77.999.900
Casnic Inox Ember Stainless SteelRp139.900
Tanaka Steel BucketRp199.900
CKE Air Curtain (Tirai Udara)Rp1.699.900
SUN RUN Silinder HidrolikRp2.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait